Beli Gerinda Senso di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- KINIK Mata Gerinda Surfaceatribut:
- Abrasive Material: White Aluminium Oxide
- KINIK Mata Gerinda GCatribut:
- Abrasive Material: Green Silicon Carbide
- Shape: 1A
- NORTON Mata Gerinda Datar T1-A Hijauatribut:
- Color: Green
- Material: Sylicone Carbide
- Abrasive Wheel Type: T1
- NORTON Mata Gerinda Datar T1-A Putih #100atribut:
- Gritty: 100
- Color: White
- KINIK Thai Depressed Center Grinding MetalDeskripsi:Type 27.Depressed center grinding made of brown aluminium oxide (A).Application: Suitable for all metal grinding application.atribut:
- Hole Diameter (mm): 16
- Abrasive Grits: 24
- Abrasive Grits Type: Coarse
- Shape: Round
- Abrasive Material: Aluminium Oxide
- Application: Ferrous Metal
- Thickness (mm): 6
- Tasco Brush Cutter Blade 2tatribut:
- Color: Orange
- Number of Teeth: 2
- BOSCH Mata Gergaji Bundar Expert untuk Kayuatribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- DMX Core Drill ConcreteDeskripsi:Mata mesin bor inti
- Husqvarna Coring BitDeskripsi:Diamond-tipped core bits for dry coring have side slots that provide cooling and offer access for removing slugs of material from the bits after drilling. They do not require coolant during drilling and are suitable for drilling brick and block that is not reinforced.atribut:
- Core Bit Cutter Material: Diamond-Tipped
- Connection Type: Permanent
- Item: Coring Bit
- Shank Included: Yes
- NORTON Tool Grinding Wheel Straight Cup T6Deskripsi:GOOD CHOICE FOR LIGHT GRINDING OF TOOL STEELBENEFITS- Cool and burn-free cutting; ideal for heat-sensitive applications with light to moderate feed rates- Excellent balance and dimensional accuracy time after time- Exceptionally cool cutting in light pressure grinding applications, or heat-sensitive applications- Ideal for use across a broad variety of tool steels
- NORTON Grinding Wheel Straight T1-A White #60Deskripsi:Ideal for grinding many kinds of tool steels, including heat-sensitive steels, at light to moderate feed rates, this 38A AO Type 01 >4-inch toolroom wheel is made with friable aluminum oxide that provides burn-free, cool cutting. Offering consistently excellent dimensional accuracy and balance, the wheel is made with a vitrified bond that works with CNC cutting tool machines along with cylindrical and surface grinders. You can also use this versatile wheel on soft carbon steels and super alloys.atribut:
- Abrasive Wheel Type: T1
- Gritty: 60
- Material: Aluminium Oxide
- Color: White
- HILTI Hammer Drill Bit SDS Max Y ConnectionDeskripsi:Applications- Hammer drilling in reinforced concrete, concrete, masonry and other construction materials- Drilling holes for all chemical anchor installation purposes- Drilling anchor holes for all mechanical anchor installation purposes- Installing rebar using Hilti injectable adhesive mortar- Extra-long drill bits available for renovation work, e.g. sealing joints in masonry and concrete to prevent water penetrationPackage content- 1x Hammer drill bit TE-YX 16/35atribut:
- Connection End: TE-Y (SDS-max)
- Base Material: Reinforced concrete, Concrete, Masonry, Brick, Sand-lime block
- Working Mode: Hammer drilling
- Head Shape: Multi cutter
- Head Material Composition: Tungsten Carbide
- Number of Cutting Edges: 4
- Product Class: Ultimate
Daftar Harga Gerinda Senso Terbaru April 2026
| Makita Gerinda Tangan | Rp869.900 |
| Nippon Resibon Mata Gerinda | Rp12.900 |
| Nippon Resibon Cutting Wheel (Mata Gerinda Potong) | Rp12.900 |
| KINIK Mata Gerinda Surface | Rp139.900 |
| KINIK Mata Gerinda GC | Rp139.900 |
| NORTON Mata Gerinda Datar T1-A Hijau | Rp139.900 |
| ENKA Gerinda Tangan | Rp459.900 |
| KINIK Mata Gerinda 38A | Rp169.900 |
| KINIK Batu Gerinda Lurus Grit A | Rp95.900 |
| NORTON Mata Gerinda Datar T1-A Putih #100 | Rp149.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)





















































































































































/0rP101004027-2.jpg)